- Replacement Handles
- 16" Overall Length
- Hickory
- Used With 24 oz to 48 oz Hammer Head
| Manufacturer Name | Jackson® Professional Tools |
| Length | 16 in |
| Material | Hickory |
| Origin | Hammer Handles |
| Used With | 24 oz to 48 oz Hammer Head |
| Weight | 0.5 LB |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 16 in |
| Material | Hickory |
| Origin | Hammer Handles |
| Used With | 24 oz to 48 oz Hammer Head |
| Weight | 0.5 LB |