- Replacement Handles
- 18" Overall Length
- Hickory
- Used With 32 oz to 48 oz Hammer Head
| Origin | Hammer Handles |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 18 in |
| Material | Hickory |
| Used With | 32 oz to 48 oz Hammer Head |
| Weight | 2.46 LB |
| Origin | Hammer Handles |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 18 in |
| Material | Hickory |
| Used With | 32 oz to 48 oz Hammer Head |
| Weight | 2.46 LB |