- Replacement Handles
- 16" Overall Length
- Hickory
- Used With 2 1/4 lb to 8 lb Hammer Head
| Used With | 2 1/4 lb to 8 lb Hammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 16 in |
| Material | Hickory |
| Origin | Hammer Handles |
| Weight | 0.6 LB |
| Used With | 2 1/4 lb to 8 lb Hammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 16 in |
| Material | Hickory |
| Origin | Hammer Handles |
| Weight | 0.6 LB |