- Replacement Handles
- 18" Overall Length
- Hickory
- Used With 6 lb to 8 lb Hammer Head
| Material | Hickory |
| Manufacturer Name | Jackson® Professional Tools |
| Origin | Hammer Handles |
| Used With | 6 lb to 8 lb Hammer Head |
| Length | 18 in |
| Weight | 0.7 LB |
| Material | Hickory |
| Manufacturer Name | Jackson® Professional Tools |
| Origin | Hammer Handles |
| Used With | 6 lb to 8 lb Hammer Head |
| Length | 18 in |
| Weight | 0.7 LB |