- Replacement Handle
- 10 1/2" Overall Length
- Hickory
- Used With 2 lb to 4 lb Hammer Head
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Handle Material | Hickory |
| Length | 10 1/2 in |
| Origin | Hammer Handles |
| Type | Replacement Handle |
| Use With | 2 lb to 4 lb Hammer Head |
| Weight | 0.27 LB |

