- Replacement Handle
- 16" Overall Length
- Fiberglass
- Used With 2 lb to 4 lb Hammer Head
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Use With | 2 lb to 4 lb Hammer Head |
| Type | Replacement Handle |
| Length | 16 in |
| Origin | Hammer Handles |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 0.7 LB |

