- Replacement Handle
- 11" Overall Length
- Fiberglass
- Used With 2 lb to 4 lb Hammer Head
| Length | 11 in |
| Manufacturer Name | Jackson® Professional Tools |
| Type | Replacement Handle |
| Origin | Hammer Handles |
| Use With | 2 lb to 4 lb Hammer Head |
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Weight | 0.5 LB |

