- Axe Handle
- 36" Overall Length
- Fiberglass
| Manufacturer Name | Jackson� Professional Tools |
| Type | Handle |
| Material | Fiberglass |
| Length | 36 in |
| Weight | 2.0 LB |
| Manufacturer Name | Jackson� Professional Tools |
| Type | Handle |
| Material | Fiberglass |
| Length | 36 in |
| Weight | 2.0 LB |