- Replacment Handles
- 54" Overall Length
- Ash
- Straight
| Grip Style | Straight |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Handle Material | Ash |
| Handle Length | 54 in |
| Used With | Standard Hollowback Shovel Head |
| Weight | 4.34 LB |
| Grip Style | Straight |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Handle Material | Ash |
| Handle Length | 54 in |
| Used With | Standard Hollowback Shovel Head |
| Weight | 4.34 LB |