- Grass Hook
- Steel Blade
- 46 in Overall Length
- 36 in Handle Length
| Length | 46 in |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Material | Steel |
| Handle Length | 36 in |
| Weight | 1.3 LB |
| Length | 46 in |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Material | Steel |
| Handle Length | 36 in |
| Weight | 1.3 LB |