- Hedge Shears
- Carbon Steel Blades
- Hardwood Handles
- 20 1/2" Overall Length
| Type | Shears |
| Manufacturer Name | Jackson® Professional Tools |
| Overall Length | 20.5 in |
| Handle Material | Hardwood |
| Cut Type | Standard |
| Jaw Material | Carbon Steel |
| Handle Type | Contoured |
| Brand Name | True Temper® |
| Weight | 2.13 LB |

