- Bypass Lopper
- Steel Blades
- Hardwood Handles
- 1 1/2" Cutting Capacity
- 21 1/2" Overall Length
| Handle Type | Contoured |
| Handle Material | Hardwood |
| Cut Type | Standard |
| Jaw Material | Steel |
| Overall Length | 21.5 in |
| Cutting Capacity1 | 1 1/2 in |
| Manufacturer Name | Jackson® Professional Tools |
| Type | Lopper |
| Brand Name | True Temper® |
| Weight | 3.19 LB |

