- Anvil Pruner
- Steel Blades
- Poly Handles
- 1/2" Cutting Capacity
| Handle Material | Poly |
| Manufacturer Name | Jackson® Professional Tools |
| Brand Name | True Temper® |
| Jaw Material | Steel |
| Cutting Capacity1 | 1/2 in |
| Type | Pruner |
| Cut Type | Anvil |
| Weight | 0.4 LB |
| Handle Material | Poly |
| Manufacturer Name | Jackson® Professional Tools |
| Brand Name | True Temper® |
| Jaw Material | Steel |
| Cutting Capacity1 | 1/2 in |
| Type | Pruner |
| Cut Type | Anvil |
| Weight | 0.4 LB |