- Corn Knife
- Hardwood Handle
- 15" Blade Length
- Carbon Steel Blade
- 21 1/2" Overall Length
features
- Great for harvesting corn and other vegetables
- Strong steel blade makes cutting easier
- Product has a hardwood handle for comfort
- 15" blade
- Tempered high carbon steel blade
- Hardwood handle
- 21.5" total length
| Handle Material | Hardwood |
| Blade Material | Carbon Steel |
| Length | 21 1/2 in |
| Type | Corn Knife |
| Blade Length | 15 in |
| Weight | 1.23 LB |

