- Brush Cutter
- 11 in Cutting Length
- Steel Blade
- 39 1/2 in Overall Length
- 30 in Handle Length
| Blade Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 39 1/2 in |
| Handle Material | Hickory |
| Handle Length | 30 in |
| Weight | 11.6 LB |
| Blade Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 39 1/2 in |
| Handle Material | Hickory |
| Handle Length | 30 in |
| Weight | 11.6 LB |