- Weed & Brush Cutter
- 12 in Cutting Length
- Steel Blade
- 50 in Overall Length
- 36 in Handle Length
| Handle Material | Hickory |
| Handle Length | 36 in |
| Blade Material | Steel |
| Length | 50 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 4.0 LB |
| Handle Material | Hickory |
| Handle Length | 36 in |
| Blade Material | Steel |
| Length | 50 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 4.0 LB |