- Pole Tree Trimmer
- Steel Blades
- Fiberglass Handles
- 1 1/4" Cutting Capacity
- 12' Overall Length
| Handle Type | Pole |
| Handle Material | Fiberglass |
| Type | Pole Tree Trimmer |
| Jaw Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Overall Length | 12 ft |
| Cut Type | Full Flush |
| Cutting Capacity1 | 1 1/4 in |
| Brand Name | True Temper® |
| Weight | 5.75 LB |

