- Pruners
- 1 1/2" Cutting Capacity
- 29" Overall Length
- Steel Handle w/ Rubber Bumpers
| Type | Pruning |
| Manufacturer Name | Jackson® Professional Tools |
| Overall Length | 29 in |
| Handle Material | Steel |
| Brand Name | True Temper® |
| Cut Type | Anvil Cut |
| Cutting Capacity1 | 1 1/2 in |
| Weight | 3.1 LB |

