- Pruners
- 1 1/2" Cutting Capacity
- 29 3/4" Overall Length
- Wooden Handle w/ Rubber Bumpers
| Jaw Material | Steel |
| Cut Type | Anvil Cut |
| Handle Type | Cushion Grip |
| Brand Name | True Temper® |
| Cutting Capacity1 | 1 1/2 in |
| Handle Material | Wood |
| Overall Length | 29.75 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 3.38 LB |

