- Hedge Shears
- Carbon Steel Blades
- Steel Handles
- 24 1/2" Overall Length
| Handle Type | Comfort Grip |
| Overall Length | 24.5 in |
| Brand Name | True Temper® |
| Jaw Material | Carbon Steel |
| Type | Shears |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Steel |
| Cut Type | Standard |
| Weight | 3.05 LB |

