- Hose Wagon
- Steel
- 30" L x 24" W x 36" H
- Holds Up to 400' of 5/8" Hose
| Wheel Type | Tube Tire |
| Accessory Type | Hose Wagon |
| Material | Steel |
| Length | 30 in |
| Height | 36 in |
| No. of Wheels | 4 |
| Weight | 44.0 LB |
| Wheel Type | Tube Tire |
| Accessory Type | Hose Wagon |
| Material | Steel |
| Length | 30 in |
| Height | 36 in |
| No. of Wheels | 4 |
| Weight | 44.0 LB |