- Wall Mount Hanger
- Steel
- 11" L x 11" W x 9" H
- Holds Up to 150' of 5/8" Hose
| Height | 9 in |
| Accessory Type | Wall Mount Hanger |
| Material | Steel |
| Length | 11 in |
| Weight | 1.16 LB |
| Height | 9 in |
| Accessory Type | Wall Mount Hanger |
| Material | Steel |
| Length | 11 in |
| Weight | 1.16 LB |