- Wall Mount Hanger
- Poly
- 14" L x 11" W x 7" H
- Holds Up to 150' of 5/8" Hose
| Height | 7 in |
| Accessory Type | Wall Mount Hanger |
| Length | 14 in |
| Material | Poly |
| Weight | 0.9 LB |
| Height | 7 in |
| Accessory Type | Wall Mount Hanger |
| Length | 14 in |
| Material | Poly |
| Weight | 0.9 LB |