Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Jackson Professional Tool027-2388310

027-2388310

ReelEasy® Wall Mount Hose Reel
Item #104641323
  • Hose Reel
  • Poly
  • 19" L x 8" W x 20" H
  • Holds Up to 100' of 5/8" hose
Jackson Professional Tool027-2388310
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Reel
  • Poly
  • 19" L x 8" W x 20" H
  • Holds Up to 100' of 5/8" hose
Material Poly
Accessory Type Hose Reel
Height 20 in
Length 19 in
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison