Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Jackson Professional Tool027-4004000

027-4004000

Pro-Flow Heavy-Duty Professional Hose
Item #104642437
  • Industrial Water Hose
  • 3/4" Hose I.D.
  • 75' Hose Length
Jackson Professional Tool027-4004000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Industrial Water Hose
  • 3/4" Hose I.D.
  • 75' Hose Length

features

  • Built to last and provide years of service
  • High burst rating for use in many applications
  • Hose end attachment features heavy-duty brass coupling with spring to prevent kinking at the spigot.
  • Brass coupling is long lasting and crush proof
  • Heavy-duty PVC material, featuring "continuous flow" design on inner tube
  • Antibacterial lining prevents deterioration and extends hose life
Manufacturer Name Jackson� Professional Tools
Hose I.D. 3/4 in
Hose Length 75 ft
Weight 16.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison