Skip to content Skip to navigation menu
Jackson Professional Tool027-4004100

027-4004100

Pro-Flow Heavy-Duty Professional Hose
Item #101571508
  • Industrial Water Hose
  • 3/4" Hose I.D.
  • 100' Hose Length
Jackson Professional Tool027-4004100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Industrial Water Hose
  • 3/4" Hose I.D.
  • 100' Hose Length

features

  • Built to last and provide years of service
  • High burst rating for use in many applications
  • Hose end attachment features heavy-duty brass coupling with spring to prevent kinking at the spigot.
  • Brass coupling is long lasting and crush proof
  • Heavy-duty PVC material, featuring "continuous flow" design on inner tube
  • Antibacterial lining prevents deterioration and extends hose life
Hose I.D. 3/4 in
Hose Length 100 ft
Manufacturer Name Jackson� Professional Tools
Weight 21.56 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison