Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Jackson Professional Tool027-4007900A

027-4007900A

All-Weather Garden Hose
Item #104673908
  • Water Hose
  • 5/8" Hose I.D.
  • 75' Hose Length
Jackson Professional Tool027-4007900A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Water Hose
  • 5/8" Hose I.D.
  • 75' Hose Length

features

  • Brass coupling is long lasting, crush proof and features rubber grip
  • Medium-duty PVC material with rigid interior spine that protects from kinking
  • Poly sleeve protects hose from kinking at the spigot
Manufacturer Name Jackson� Professional Tools
Hose I.D. 5/8 in
Hose Length 75 ft
Color Green
Weight 8.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison