- Industrial Water Hose
- 5/8" Hose I.D.
- 50' Hose Length
features
- Excellent for on job sites or landscaping, where ever high visibility is needed
- Features expected by commercial end users or discerning homeowners
- 100 ft length and 5/8" diameter provide longer reach
- Brass coupling is long lasting, crush resistant
- Medium-duty PVC material with high visibility colorant
- Poly sleeve protects hose from kinking at the spigot
| Manufacturer Name | Jackson� Professional Tools |
| Color | Yellow |
| Hose Length | 50 ft |
| Hose I.D. | 5/8 in |
| Weight | 5.5 LB |

