Skip to content Skip to navigation menu
Jackson Professional Tool027-4008200A

027-4008200A

Site Safe High Visibility Hose
Item #101608316
  • Industrial Water Hose
  • 5/8" Hose I.D.
  • 100' Hose Length
Jackson Professional Tool027-4008200A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Industrial Water Hose
  • 5/8" Hose I.D.
  • 100' Hose Length

features

  • Excellent for on job sites or landscaping, where ever high visibility is needed
  • Features expected by commercial end users or discerning homeowners
  • 100 ft length and 5/8" diameter provide longer reach
  • Brass coupling is long lasting, crush resistant
  • Medium-duty PVC material with high visibility colorant
  • Poly sleeve protects hose from kinking at the spigot
Color Yellow
Hose Length 100 ft
Hose I.D. 5/8 in
Manufacturer Name Jackson� Professional Tools
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison