- Industrial Water Hose
- 3/4" Hose I.D.
- 100' Hose Length
features
- For use with hot water in cleaning applications or job sites
- Designed for maximum performance up to 160° and 100 psi operating temperature and pressure
- 50 ft length and 3/4" diameter for convenience
- Brass coupling is long lasting and crush proof
- Heavy duty rubber material is durable and long lasting
- Manufactured in the USA
| Manufacturer Name | Jackson� Professional Tools |
| Hose Length | 100 ft |
| Color | Red |
| Hose I.D. | 3/4 in |
| Weight | 32.5 LB |

