Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Jackson Professional Tool027-40MB

027-40MB

Steel Mixing Box
Item #104634449
  • Mixing Box
  • Steel
  • 64" L x 30" W x 11" H
Jackson Professional Tool027-40MB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mixing Box
  • Steel
  • 64" L x 30" W x 11" H
Material Steel
Length 64 in
Height 11 in
Capacity 11 cu ft
Weight 60.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison