- Cultivator
- 5 Tines
- 51" Ash Straight Handle
- 6 1/2" Head Width
- 7" Tine Length
| Handle Type | Straight |
| Tine Material | Steel |
| Tine Length | 7 in |
| Head Width | 6 1/2 in |
| Brand Name | True Temper® |
| Handle Length | 51 in |
| Tine Shape | Curved |
| No. of Tines | 5 |
| Type | Cultivator |
| Handle Material | Ash |
| Weight | 2.42 LB |

