- Landscape Rake
- 24" Blade Width
- 24 Tines
- 67" Aluminum Straight Handle
features
- 24" aluminum head
- Strong metal handle
- Comfortable end grip
- Strong head connection for years of use
| No. of Tines | 24 |
| Handle Type | Straight |
| Handle Material | Aluminum |
| Blade Material | Aluminum |
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | True Temper® |
| Handle Length | 67 in |
| Blade Width | 24 in |
| Weight | 4.5 LB |

