- Landscape Rake
- 36" Blade Width
- 36 Tines
- 67" Aluminum Straight Handle
features
- 36" aluminum head
- Strong metal handle
- Comfortable end grip
- Strong head connection for years of use
| Handle Length | 67 in |
| Brand Name | True Temper® |
| No. of Tines | 36 |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Material | Aluminum |
| Handle Type | Straight |
| Blade Width | 36 in |
| Blade Material | Aluminum |
| Weight | 6.13 LB |

