- Bow Rake
- 16 1/2" Blade Width
- 16 Tines
- 60" Ash Straight Handle
| Brand Name | Jackson® |
| Handle Material | Ash |
| Manufacturer Name | Jackson� Professional Tools |
| No. of Tines | 16 |
| Handle Length | 60 in |
| Blade Width | 16.5 in |
| Handle Type | Straight |
| Blade Material | Steel |
| Weight | 3.02 LB |

