- Wheelbarrow
- 8 cu ft Capacity
- Poly Tray
- Steel Platform Material
- 16" Dual-Wheel
| Color | Yellow |
| Platform Material | Steel |
| Wheel Type | Dual-Wheel |
| Handle Material | Wood |
| Manufacturer Name | Jackson® Professional Tools |
| No. of Wheels | 2 |
| Wheel Diameter | 16 in |
| Tray Type | Poly |
| Handle Length | 58 3/4 in |
| Capacity (Volume) | 8 ft3 |
| Brand Name | True Temper® |
| Weight | 0.22 LB |

