- Brick and Tile Wheelbarrow
- Wood Tray
- Wood Platform Material
- 16" Tubed Tire w/ Ball Bearings
| Wheel Type | Tubed Tire w/ Ball Bearings |
| Manufacturer Name | Jackson® Professional Tools |
| No. of Wheels | 1 |
| Type | Brick and Tile |
| Platform Material | Wood |
| Tray Type | Wood |
| Handle Material | Wood |
| Wheel Diameter | 16 in |
| Handle Length | 60 in |
| Brand Name | Jackson® |
| Weight | 59.7 LB |

