- Wheelbarrow
- 6 cu ft Capacity
- Poly Tray
- Steel Platform Material
- 16" Pneumatic
| Platform Material | Steel |
| Tray Type | Poly |
| Wheel Type | Pneumatic |
| Wheel Diameter | 16 in |
| Handle Material | Wood |
| Color | Gray |
| Handle Length | 59 3/4 in |
| Capacity (Volume) | 6 ft3 |
| No. of Wheels | 1 |
| Brand Name | True Temper® |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 35.0 LB |

