- Wheelbarrow
- 6 cu ft Capacity
- Poly Tray
- Steel Platform Material
- 14 1/2" Tube Tire
| Manufacturer Name | Jackson® Professional Tools |
| Brand Name | True Temper® |
| Capacity (Volume) | 6 ft3 |
| Color | Black |
| Platform Material | Steel |
| Tray Type | Poly |
| Wheel Diameter | 14 1/2 in |
| Handle Material | Wood |
| Handle Length | 58 1/2 in |
| No. of Wheels | 2 |
| Wheel Type | Tube Tire |
| Weight | 4.3 LB |

