- Leaf Rake
- 18" Blade Width
- 18 Tines
- 42" Hardwood Straight Handle
| Brand Name | True Temper® |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Width | 18 in |
| Handle Type | Straight |
| Handle Material | Hardwood |
| Handle Length | 42 in |
| No. of Tines | 18 |
| Blade Material | Polypropylene |
| Weight | 17.52 LB |

