Jackson Professional Tool
027-M6SNTFFKB
Jackson® Steel Narrow Tray Contractor Wheelbarrow
Item #101571511
- Contractor Wheelbarrow
- 6 cu ft Capacity
- Steel Tray
- Steel Platform Material
- 16" Flat Free Tire
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Steel |
| Brand Name | Jackson® |
| Tray Type | Steel |
| Color | Blue |
| Platform Material | Steel |
| Handle Length | 60 in |
| Wheel Type | Flat Free Tire |
| No. of Wheels | 1 |
| Capacity (Volume) | 6 ft3 |
| Wheel Diameter | 16 in |
| Weight | 21.0 LB |
