- Mixing Box
- Thermoformed Poly Resin
- 60" L x 36" W x 12" H
| Length | 60 in |
| Material | Thermoformed Poly Resin |
| Capacity | 9 cu ft |
| Height | 12 in |
| Weight | 18.0 LB |
| Length | 60 in |
| Material | Thermoformed Poly Resin |
| Capacity | 9 cu ft |
| Height | 12 in |
| Weight | 18.0 LB |