- Contractor Wheelbarrow
- 6 cu ft Capacity
- Steel Tray
- Steel Platform Material
- 16" Flat Free Tire
| Wheel Type | Flat Free Tire |
| Brand Name | Jackson® |
| Handle Material | Wood |
| Wheel Diameter | 16 in |
| Handle Length | 60 in |
| Tray Type | Steel |
| Platform Material | Steel |
| Color | Blue |
| Capacity (Volume) | 6 ft3 |
| No. of Wheels | 1 |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 47.4 LB |

