- Contractor Wheelbarrow
- 5.75 cu ft Capacity
- Poly Tray
- Steel Platform Material
- 16" Tubed Tire w/ Ball Bearings
| Handle Material | Wood |
| Color | Blue |
| Platform Material | Steel |
| Brand Name | Jackson® |
| Handle Length | 60 in |
| Tray Type | Poly |
| No. of Wheels | 1 |
| Wheel Type | Tubed Tire w/ Ball Bearings |
| Capacity (Volume) | 5 3/4 ft3 |
| Manufacturer Name | Jackson® Professional Tools |
| Wheel Diameter | 16 in |
| Weight | 19.26 LB |

