- Post Hole Digger
- 5 1/2" Point Spread
- 53" Overall Height
- 8" Blade Length
- 44" Ash Straight Handle
| Handle Type | Straight |
| Blade Material | Steel |
| Blade Width | 5.5 in |
| Brand Name | True Temper® |
| Handle Material | Ash |
| Handle Length | 44 in |
| Manufacturer Name | Jackson® Professional Tools |
| Blade Length | 8 in |
| Weight | 5.43 LB |

