- Fire TOOl
- 9" Blade Width
- 9 3/4" Blade Length
- 48" Hardwood Straight Handle
- 50 1/4" Overall Length
features
- For raking, grubbing, tamping and scraping
- Features steel tines for maximum strength and longevity
- 48" hardwood handle
- Long handle reduces back, muscle and joint strains
| Handle Type | Straight |
| Brand Name | True Temper® |
| Blade Length | 9.75 in |
| Handle Material | Hardwood |
| Type | Fire TOOl |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Length | 48 in |
| Blade Width | 9 in |
| Blade Material | Steel |
| Overall Length | 50.25 in |
| Weight | 5.0 LB |

