- MonoGoggle® 211 Goggles
- Clear Lens
| Lens Material | Polycarbonate |
| Ventilation | Indirect Vent |
| Lens Coating | Anti-Fog |
| Resistance | Chemical Splash |
| Lens Color | Clear |
| Frame Color | Green |
| Weight | 0.48 LB |
| Lens Material | Polycarbonate |
| Ventilation | Indirect Vent |
| Lens Coating | Anti-Fog |
| Resistance | Chemical Splash |
| Lens Color | Clear |
| Frame Color | Green |
| Weight | 0.48 LB |