- Windgard™ AA-7 Series Hard Hat Sleeve
- Orange
| Material | Polyester |
| Type | Head Sleeve |
| Usage | Weather, Fire |
| Resistance | Flame Retardant |
| Color | Orange |
| Weight | 0.12 LB |
| Material | Polyester |
| Type | Head Sleeve |
| Usage | Weather, Fire |
| Resistance | Flame Retardant |
| Color | Orange |
| Weight | 0.12 LB |