- Rubber Wheel Chock
- 6” H x 10” L x 8” D
features
- Built to meet OSHA requirements
- Designed for maximum traction on practically any surface, wet or dry
- Metal "O" hook imbedded in back
- Fluted design causes downward pressure to lock chock into place
| Material | Rubber |
| Length | 10 in |
| Type | Wheel Chock |
| Depth | 8 in |
| Height | 6 in |
| Weight | 8.92 LB |

