- Caution Barrier Tape
- 3" W x 1000' L
- Yellow
features
- Poly barricade tape provides warning of temporary safety hazards
- Economical, strong and disposable
- Special legends available with minimums and plate charge
| Width | 3 in |
| Background Color | Yellow |
| Length | 1,000 ft |
| Type | Barricade Tape, Caution |
| Sign Legend | Caution |
| Style | Safety |
| Text Color | Black |
| Weight | 2.78 LB |

